SM-1B Binocular Stereo Microscope 7X-45X Magnification With 14 Pillar Stand
- Mfr # SM-1BSL-V331
- Zoro # G716351981
Specifications
Product Information
- MFR #
- SM-1BSL-V331
- Zoro #
- G716351981
- UPC #
- -
- Country of Origin
- China
Description
SM-1B Series Binocular Stereo Microscope 7X-45X Magnification With 14in Pillar Stand. This top of the line 7X-45X binocular stereo zoom microscope is equipped with SUPER widefield optics. This microscope has been designed for use in organic or temperature-sensitive applications - like, dissecting live tissues or observing live organisms. The optics of this SM series microscope features a large zoom magnification range, which produces sharp, crystal-clear stereo images, while providing a generous working distance. The 360 degree swiveling, binocular head is attached at a 45 degree angle, which ensures easy and comfortable observation - especially when used in conjunction with the included rubber eyeguards. Also included is our taller 14" pillar stand, allowing you to easily view taller samples and use high working distance, low magnification settings as well. It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, and agriculture. With its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. This microscope provides all the excellent features of a high quality laboratory instrument at an affordable price. Note that a light source is not included with this unit, and should be purchased separately from our Illuminators section. Features: A great microscopy system for temperature-sensitive applications 7X-45X large zoom range continuous magnification 45 degree inclined 360 degree swiveling binocular head with SUPER widefield eyepieces High-eyepoint design for easy observation including eyeglass wearers One pair of 30mm SUPER widefield eyepieces see the difference in the above picture High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Both ocular-tubes with adjustable diopter 14" Metal pillar stand finished with stain resistant enamel Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rubber eyeguards included Manufactured under restrict ISO 9001 quality control system Specifications: Head: 45 degree inclined 360 degree swiveling binocular Eyepiece:
- Super widefield optical system offers crisp clear stereo images with 14" pillar for taller samples
- 7X-45X continuous zoom magnification power
- Large working distance; large field of view; sturdy metal pillar stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.