SM-2 Trinocular Zoom Stereo Microscope 7X-45X on Pillar Stand w/LED Illumination + 10.5 Touchscree
- Mfr # SM-2T-LED-TP2
- Zoro # G016363950
Specifications
Details
- MFR #
- SM-2T-LED-TP2
- Zoro #
- G016363950
- UPC #
- -
- Country of Origin
- China
Description
SM-2 Series Trinocular Zoom Stereo Microscope 7X-45X Magnification on Pillar Stand with LED Illumination + 10.5in Touchscreen 8MP Imaging System. This is a first-class 7X-45X trinocular stereo zoom microscope with LED cool illumination and a touchscreen imaging system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes with SUPER widefield optics and versatile LED illumination system that provides both incident top cool lighting and transmitted bottom cool illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the inspection of the objects that allow light to get through them. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images, wide zoom magnification range, and large working distance. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation and rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, and agriculture. It is appropriate for educational purposes in hospitals and schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects. The 10.5" color touchscreen imaging system offers great color, smooth images, and a multi-touch screen, this system is ideal for educational and industrial applications. It reduces eye fatigue and can be used for multiple users of the same microscope, demonstrations, and teaching purposes with ease. You can adjust white balance, exposure time, and other features easily. You can save your pictures to internal memory or an external storage device like a USB Flash Drive or Hard Drive optional accessories. This system has an integrated 8MP camera which allows for high-speed, high-quality image-capture. You can also focus through the screen instead of the microscope eyepieces when needed. The TouchPad also utilizes a specially-designed image-processing chip which allows for dynamic-range improvement a
- A great all-purpose stereo microscope with a 10.5" touchscreen imaging system for biological and industrial applications.
- 7X-45X continuous zoom magnification power.
- Super widefield optics offers crystal clear images.
- Top & bottom LED lights w/ separate dimmers.
- 1-1/4" Super widefield of view and 4" working distance.
- Heavy-duty sturdy pillar stand with metal framework.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.