SM-3 Black Zoom Binocular Stereo Microscope 3.5X-180X on Single Arm Boom Stand Single Arm Boom Stan
- Mfr # SM-3BZZ-B
- Zoro # G316367825
Specifications
Details
- MFR #
- SM-3BZZ-B
- Zoro #
- G316367825
- UPC #
- -
- Country of Origin
- China
Description
SM-3 Series Black Zoom Binocular Stereo Microscope 3.5X-180X Magnification on Single Arm Boom Stand Single Arm Boom Stand. This is a black version of our popular 3.5X-180X zoom stereo microscope mounted on a single-arm boom stand. It comes with a binocular head with super widefield optics and sturdy single-arm boom stand. The 45 degree inclined binocular oculars and high-eyepoint optical design ensures a comfortable observation for all users including eyeglass wearers. The single-arm boom stand allows you to turn microscope head around two different axes and point it in various directions. This microscope offers high resolution, super widefield of view, 51:1 magnifying zoom range and 8" 200mm working distance. It is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industry. Features : 3.5X-180X Extended Zoom Stereo Microscope with Super Widefield Optics >30mm Super Widefield 10X Eyepieces with 20mm Field of View 8" 200mm Large Working Distance 45 Degree Inclined Binocular Head Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images High Resolution with Great Flatness and Contrast Eye Tube with Adjustable Diopter Adjustable Interpupillary Distance High-eyepoint Optic Design Ensuring an Easy and Comfortable Viewing, Especially for Eyeglass Wearers Accurate Alignment Ensuring a Fatigue-Free Comfortable Observation Rubber Eye-guards Providing Further Comfort Full Optical Glass Elements Precise Ground Glass Lens Sturdy Boom Stand for Versatility and Large Working Area Stand Finished with Stain Resistant Enamel 1.5" Rugged Solid Cast Metal Stand Base All Metal Mechanical Components Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: 30mm super widefield high-eyepoint WF10X/20 & WF20X Objective: 0.7-4.5X Barlow Lens: 0.5X & 2.0X Zoom Ratio 51:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Field of View: 2-1/2" 65mm Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Microscope Head One Pair of Super Widefield 10X Eyepieces One Pair of Super Widefield 20X Eyepieces One Super Widefield 0.5X Barlow Lens One Super Widefield 2.0X Barlow Lens Single-arm Boom Stand with Focusing Rack
- 3.5X-180X continuous zoom stereo microscope with black finish
- Super widefield optics offers crystal clear stereo images
- Sturdy single-arm boom stand with cast steel solid base
- 2-1/2" (65mm) large field of view
- 8" (200mm) long working distance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.