Shop AMSCOPE

SM-3 Simul-Focal Zoom Trinocular Stereo Microscope 3.5X-90X w/30W LED Fiber Optic Single Gooseneck

  • Mfr # SM-3TPZ-30WS-18M3
  • Zoro # G316361892

product price: 
$
1,791.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-3TPZ-30WS-18M3
Zoro #
G316361892
UPC #
-
Country of Origin
China

Description

SM-3 Series Simul-Focal Zoom Trinocular Stereo Microscope 3.5X-90X Magnification with 30W LED Fiber Optic Single Gooseneck Light and 18MP USB 3.0 C-mount Camera on Single Arm Boom Stand. The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological and industrial applications. This model is especially popular in the QC, repair and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and single-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is simul-focal so it can be used simultaneously with both eyepieces. OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X and 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X. Ocular Adjustment Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user. Simul-focal Trinocular Port The simul-focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means a camera can stream live images from the microscope while you continue to work with full stereoscopic vision. This is accomplished by sharing the left objective lens with the left ocular and the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras. Single-arm Boom-Stand The multi-pivoting stand provides a stable, flexible support system, ideal for hands-on work. The single-arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, and the lateral arm can rotate and swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Digital ImagingMonitor and capture photos and videos with the included 18.0MP USB3.0 camera. The C-mount camera is specially designed for use w


  • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
  • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
  • This microscope is ideal for laboratories, repair shops, and engravers.
  • Monitor and capture photos and videos with the included18MP 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products