SM-3 Zoom Binocular Stereo Microscope 7X-45X w/150W Halogen Dual Gooseneck & Ring Lights on Single
- Mfr # SM-3B-FODR
- Zoro # G316362073
Specifications
Product Information
- MFR #
- SM-3B-FODR
- Zoro #
- G316362073
- UPC #
- -
- Country of Origin
- China
Description
SM-3 Series Zoom Binocular Stereo Microscope 7X-45X Magnification with 150W Halogen Dual Gooseneck & Ring Lights on Single Arm Boom Stand. The SM-3B is a heavy-duty, highly-flexible microscope designed for biological and industrial applications. This model is especially popular in the QC, dental, repair and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and single-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. Ocular Adjustment Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user. Single-arm Boom-Stand The multi-pivoting stand provides a stable, flexible support system, ideal for hands-on work. The single-arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, and the lateral arm can rotate and swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Additional ItemsThis package includes a powerful 150W illuminator with a ring-light and dual fiber-optic goosenecks. The incandescent light-source projects ultra-bright, full-spectrum light which is channeled through either of the included fiber-optic attachments. The dual 22" gooseneck light-guides allow you to use two sources of direct lighting from virtually any angle. The 35" ring-light attachment provides the smoothest ring of encompassing overhead illumination when attached to the microscope's objective housing. The flexible, heavy-duty metal-sheathed guides will hold up to heavy use in your workshop, factory, or lab without worry of crimping or breaking. The light-source is equipped with an active cooling system and an auto-shutoff circuit to avoid overheating in strenuous environments. Specifications Microscope Head Head Type Binocular, 45° incline, 360° rotatable Optical System Greenough stereoscopic Interpupillary Adjustment Compensation-free gemel, 54-76m
- 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
- A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
- Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- This microscope is ideal for laboratories, repair shops, and engravers.
- A 150W halogen illuminator with two heavy-duty fiber-optic attachments: a 35" ring-light and 22" dual-goosenecks. Active cooling and auto-shutoff avoids overheating in strenuous environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.