SM-3 Zoom Trinocular Stereo Microscope 7X-90X Magnification on Single Arm Boom Stand w/54 LED Light
- Mfr # SM-3TY-54S
- Zoro # G816370585
Specifications
Product Information
- MFR #
- SM-3TY-54S
- Zoro #
- G816370585
- UPC #
- -
- Country of Origin
- China
Description
SM-3 Series Zoom Trinocular Stereo Microscope 7X-90X Magnification on Single Arm Boom Stand with 54 LED Light. This is a a trinocular 7X-90X zoom stereo boom microscope with 54-LED ring light. The microscope comes with a trinocular head with 30mm SUPER widefield high-eyepoint eyepieces and single-arm heavy-duty boom stand, offering crystal clear sharp images, super widefield of view and large working distance. The high-eyepoint optical design ensures an easy and comfortable observation for all kinds of users including eyeglass wearers. The boom stand offers flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even and cool light illumination. This microscopy system is an ideal instrument for gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. It is a right microscope for biological laboratory applications that require low heat release. Features: A 7X-90X Large Zoom Power Microscope on Boom with 54-LED Ring Light! 45 degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces Erect Stereo Sharp Images over a SUPER Widefield of View Full Optical Glass Elements Precise Ground Glass Lenses High Resolution with Great Flatness and Contrast Crystal Clear Original True Color Images 30mm SUPER Widefield Eyepieces: WF10X/20 Large Working Distance Accurate Alignment Ensuring Fatigue-Free Long Time View Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Single-Arm Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Manufactured under ISO 9001 Quality Control Standard Specifications: Head: 45 degree inclined 360 degree swiveling trinocular Eyepieces: 30mm Super widefield high-eyepoint WF10X/20 Barlow Lens: 2.0X Objective: 0.7-4.5X Zoom Range: 13:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Field of View: 1-1/4" 33mm in diameter Working Distance: 4" 100mm Illumination: 54-LED ring light Power Supply: 110-240V, 50-60HZ, Automatic Switching Boom Stand: 16" single-arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Packing List : One Trinocular Stereo Zoom Head One Pair of SUPER Widefield 10X Eyepieces One 2.0X Barlow Lens One Single-Arm Boom Stand One Focus Rack One 54-LED Ring Light with Power Adapter and Built-in Dimmer One 48mm Thr
- 7X-90X zoom magnification with great flatness & contrast
- Super widefield optics offer crystal clear stereo images
- 1-1/4" super widefield view and 4" large working distance
- Trinocular port for adding photo or video capability
- Flexible sturdy boom stand; 54-LED ring light with dimmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.