SM-4 Circuit Zoom Trinocular Stereo Microscope 3.5X-90X on Double Arm Boom Stand w/LED Fiber Optic
- Mfr # SM-4TZ-30WR-12MBI3
- Zoro # G816376143
Specifications
Product Information
- MFR #
- SM-4TZ-30WR-12MBI3
- Zoro #
- G816376143
- UPC #
- -
- Country of Origin
- China
Description
SM-4 Series Circuit Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Double Arm Boom Stand with LED Fiber Optic Ring Light and 12MP High-speed USB3 Camera. This stereo industrial inspection microscopy system includes a trinocular 3.5-90X zoom microscope head, a double-arm boom and a 30 Watt LED fiber-optic ring light illuminator. It is a perfect inspection viewing system offering sharp crystal clear images. With 30mm super widefield high-eyepoint eyepieces and super widefield reduction objective lenses, the microscope gives extremely large zoom magnification range 26:1 and large working distance 8". The double-arm boom stand allows you to turn the microscope head around three different axes x, y and z; that is, you can point the microscope head in any directions you wish. With the addition of the trinocular photo port, you can use a camera to view live images on a large or small-format monitor, as well as record the inspection process. The light source has a built-in heat filter for cool light. This LED light has radiator and cooling space which allows no cooling off time needed after use. This inspection microscopy system is great for both industrial and biological applications. It is an ideal instrument for research labs, gemologists, and anyone in semiconductor and electronic industries. The 12MP USB3.0 high-speed digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. Features : A turnkey package of inspection microscope with a Fiber Optic Ring Light High quality trinocular zoom head offering crystal clear stereo images 3.5X-90X extremely large zoom magnification range Versatile double-arm boom stand covering large working area Turning microscope head around three different axis x, y, and z Allowing you to point microscope head in ANY direction you wish 45° inclined trinocular head with SUPER widefield high-eyepoint eyepieces SUPER widefield 30mm WF10X/20 eyepieces 10X power with 20mm field of view - see the difference in the above pictu
- 3.5X-90X very large zoom magnification power with crisp sharp images
- 2-1/2" (65mm) SUPER widefield of view and 8" (200mm) working distance
- 3D boom stand allowing to point microscope head in any direction desired
- Powerful 30W LED fiber-optic illumination
- 12MP USB 3.0 high-speed digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.