SM-4 Zoom Binocular Stereo Microscope 3.5X-90X w/150W Halogen Ring Light on Double Arm Boom Stand
- Mfr # SM-4BZ-FOR
- Zoro # G316362943
Specifications
Product Information
- MFR #
- SM-4BZ-FOR
- Zoro #
- G316362943
- UPC #
- -
- Country of Origin
- China
Description
SM-4 Series Zoom Binocular Stereo Microscope 3.5X-90X Magnification with 150W Halogen Ring Light on Double Arm Boom Stand. The SM-4B is a heavy-duty, highly-flexible microscope designed for biological and industrial applications. This model is especially popular in the QC, repair and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X and 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X. Ocular Adjustment Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user. Double-arm Boom-Stand The multi-pivoting, double-arm stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Additional ItemsThis package includes a powerful 150W illuminator with a fiber-optic ring-light. The incandescent light-source projects ultra-bright, full-spectrum light which is channeled through the 35" fiber-optic light-guide which provides the smoothest ring of encompassing illumination. The flexible, heavy-duty metal-sheathed guide will hold up to heavy use in your workshop, factory, or lab without worry of crimping or breaking. The light-source is equipped with an active cooling system and an auto-shutoff circuit to avoid overheating in strenuous environments. Specifications Microscope Head Head Type Binocular, 45° incline, 360° rotatable Optical System Greenough stereoscopic Interpupillary Adjustment Compensation-free gemel, 54-76mm Ocular-port Diameter 30mm Dioptric Adjustment Both oculars, ±5dp Eyepieces 10X --> Obj
- 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
- The microscope provides up to 6.5" (165mm) of working distance.
- A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
- Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- This microscope is ideal for laboratories, repair shops, and engravers.
- A 150W halogen illuminator with 35" heavy-duty fiber-optic ring-light provides the smoothest overhead lighting possible. Active cooling and auto-shutoff avoids overheating in strenuous environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.