SM-4 Zoom Binocular Stereo Microscope 7X-135X Magnification on Black Double Arm Boom Stand
- Mfr # SM-4BYY-B
- Zoro # G816371421
Specifications
Details
- MFR #
- SM-4BYY-B
- Zoro #
- G816371421
- UPC #
- -
- Country of Origin
- China
Description
SM-4 Series Zoom Binocular Stereo Microscope 7X-135X Magnification on Black Double Arm Boom Stand. This is a binocular 7X-135X zoom stereo microscope that gives crystal clear sharp images with a zoom ratio of 19:1. It comes with a binocular head with 30mm super widefield, high-eyepoint 10X and 15X eyepieces and a black double-arm heavy-duty boom stand. The 45 degree inclined binocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. The double-arm boom stand allows you to turn the microscope head around three different axes x, y, and z, that is, you can point the microscope head in to ANY directions desired. This microscope offers high resolution, super widefield of view, 19:1 magnifying zoom range and 4" 100mm working distance. It is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. This stereo zoom microscope is made by the same technicians and on the same production line as optical instruments for Leica, Zeiss, Nikon and Olympus. Features : 7X-135X 19:1 Zoom Magnification Range 30mm Super Widefield 10X Eyepieces 4" 100mm Large Working Distance 45 Degree Inclined Binocular Head Crystal Clear Original True Color Images Erect Sharp Stereo Images over a Super Widefield of View High Resolution with Great Flatness and Contrast Accurate Alignment Ensuring Fatigue-Free Comfortable Observation Both Ocular Tubes with Adjustable Diopters Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses Versatile Black Boom Stand Covering Large Working Area Double-Arm Design for 3-Degree Freedom, Allowing Pointing Microscope Head in Any Directions Desired Rugged Solid Cast Steel Base Finished with Stain Resistant Enamel All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Lowest Price Guaranteed or the Difference Refunded! Satisfaction Guaranteed or Your Money Back! Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Eyepieces: 30mm super widefield high-eyepoint WF15X Objective Zoom Range: 0.7-4.5X Barlow Lens: 2.0X Zoom Ratio: 19:1 Maximum Field of View: 1-1/4" 33mm Minimum Field of View: 3/16" 4.75mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Boom S
- 7X-135X super widefield stereo zoom magnification power
- 1-1/4" (33mm) super widefield of view
- 4" (100mm) large working distance
- 3D black double arm boom stand with solid base
- Allows to point microscope head in any direction desired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.