SM-4T Trinocular Zoom Stereo Microscope 7X-45X on Double Arm Boom Stand w/70-LED Ring Light
- Mfr # SM-4T-48W
- Zoro # G416369729
product price:
$
632.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-4T-48W
- Zoro #
- G416369729
- UPC #
- -
- Country of Origin
- China
Description
SM-4T Series Trinocular Zoom Stereo Microscope 7X-45X Magnification on Double Arm Boom Stand with 70-LED Ring Light. The SM-4T is a heavy-duty, highly-flexible microscope designed for biological and industrial applications. This model is especially popular in the QC, repair, and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and double-arm boom stand, this model will become an indispensable instrument in any workshop or lab. Ocular Adjustment Dual ocular diopters can be adjusted to maintain a consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplifies the process of aligning the eyepieces for each user. Trinocular Port The switched trinocular photo port provides a dedicated mount for a camera. When the photo port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras. Double-arm Boom-Stand The multi-pivoting, double-arm stand provides a stable, flexible support system, ideal for hands-on work. The use of a drop-down column allows the head to be positioned at virtually any angle. Ball bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Additional Items This package includes a 70-LED ring light for bright and cool illumination. This lightweight illuminator mounts to the microscopes objective housing, and projects an encompassing field of light over objects, eliminating most shadows. Whether used as the sole light source or in combination with additional illuminators, the ring light produces a crucial light pattern for virtually any application. Energy-efficient and producing low heat, this ring light can be used with biological specimens as well as industrial. Specifications Microscope Head Head Type Trinocular, 45° incline, 360° rotatable Optical System Greenough stereoscopic Interpupillary Adjustment Compensation-free gemel, 54-76mm Ocular-port Diameter 30mm Dioptric Adjustment Both oculars, ±5dp Eyepieces 10X Photo Port height-adjustable 23mm tube, SM series Objective Lenses 0.7X-4.5X zoom Objective Numerical Aperture 0.065 @ 4.5X0.02 @ 0.7X Objective Resolution 195-lp/mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.