SM-5 Binocular Stereo Microscope 3.5X-45X Magnification on Ball Bearing Boom Stand
- Mfr # SM-5BX
- Zoro # G116376331
Specifications
Product Information
- MFR #
- SM-5BX
- Zoro #
- G116376331
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Binocular Stereo Microscope 3.5X-45X Magnification on Ball Bearing Boom Stand. This is a binocular 3.5X-45X zoom stereo microscope on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces and a ball-bearing double-arm boom stand. The ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. Features : 3.5X-45X Stereo Zoom Microscope on Ball-Bearing Boom Stand Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger! High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images over a SUPER Widefield of View Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Binocular Head with SUPER Widefield High-Eyepoint Eyepieces 30mm WF10X/20 SUPER Widefield Eyepieces Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 8" 200mm Large Working Distance Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Objective: 0.7-4.5X Barlow Lens: 0.5X Zoom Range: 13:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 8" 200mm Field of View: 2-1/2" 65mm in diameter Boom Stand: 28" 710mm overall length, 16" 406mm high pillar, 11-1/2" x 10-1/2" x 3/4" 292mm x 267mm x 19mm solid steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint 10X Eyepieces One 0.5X Barlow Lens One Ball-Bearing Double-Arm Boom Stand One Focusing Rack One Pair of Eye-Guards User's Manual Download Shipping Weight: 69 lbs
- 3.5X-45X zoom microscope on ball-bearing boom stand
- Super widefield optics w/ crisp clear stereo images
- Ball-bearing stand offering effortless moving adjustments
- Very easy to move the microscope forward & back
- 2-1/2" (65mm) field view and 8" (200mm) working distance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.