SM-5 Trinocular Stereo Microscope 3.5X-180X Magnification w/Fiber light on Ball Bearing Boom Stand
- Mfr # SM-5TZZ-FOD
- Zoro # G116376232
Specifications
Product Information
- MFR #
- SM-5TZZ-FOD
- Zoro #
- G116376232
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Trinocular Stereo Microscope 3.5X-180X Magnification with Fiber light on Ball Bearing Boom Stand. This trinocular 3.5X-180X zoom stereo microscopy system is mounted on a versatile ball-bearing boom stand. It comes with a 150W fiber optical dual gooseneck illuminator. The trinocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The double-arm boom stand is equipped with a versatile ball-bearing design, which allows users to make horizontal adjustments at the touch of a finger. The fiber optical halogen illuminator provides even, bright, full-spectrum light illumination. The top window design of the illuminator makes it convenient to change bulbs, and the auto-shut-off mechanism cuts off electricity automatically when the window is open. The high optical resolution, super-wide field of view, large magnifying zoom range 52:1, and long working distance 8" makes this microscopy system an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-180X Ball-Bearing Boom Stereo Zoom Microscope with Fiber Optical IlluminatorFriction-free Double-Arm Boom Stand Allows You to Adjust its Horizontal Position of the at the Touch of a Finger!150W Fiber Optic Dual Gooseneck Illumination with DimmerHigh Resolution Optical System with Superior Flatness and Contrast, and True Color ImagesErect Stereo Sharp Images Over a SUPER-Wide Field of ViewAccurate Alignment Ensures Extended, Fatigue-Free Viewing45° Inclined Trinocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above pictureAdjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary DistanceFull Optical Glass ElementsPrecise Ground Glass Lenses8" Large Working DistanceHeavy-Duty Solid Steel Stand Finished with Stain Resistant EnamelRugged Solid Steel BaseAll Metal Mechanical ComponentsRubber Eye-guards IncludedManufactured under ISO 9001 Quality Control StandardExcellent Unbeatable Low Price Guaranteed or the Difference Back!Satisfaction Guaranteed or Your Money Back!Specifications : Head: 45° inclined 360° swiveling trinocularEyepieces: 30mm super widefield high-eyepoint WF10X/20 WF20X/10Barlow Lens: 0.5X 2.0XObjective: 0.7-4.5XZoom Range: 52:1Diopter Adjustment: ±5dpInterpupillary Distance: 2-3/16" - 2-15/16"55-75mmWorking Distance: 8" 200mmBoom Stand: 22" ball-bearing double-arm overall leng
- 3.5x-180x zoom microscope on ball-bearing boom stand
- Super widefield optics providing crisp clear stereo images
- Ball-bearing stand offering effortless horizontal adjustments
- 2-1/2" (65mm) field view and 8" (200mm) working distance
- 150W fiber optic dual gooseneck light, auto-shut-off, color filter slot
- Trinocular port for adding photo / video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.