SM-5 Trinocular Stereo Microscope 3.5X-180X Magnification With Ball Bearing Stand and 144 LED
- Mfr # SM-5TZZ-144S
- Zoro # G016376196
Specifications
Product Information
- MFR #
- SM-5TZZ-144S
- Zoro #
- G016376196
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Trinocular Stereo Microscope 3.5X-180X Magnification With Ball Bearing Stand and 144 LED. This trinocular 3.5X-180X zoom stereo microscope with 144 LED ring light is mounted on a versatile ball-bearing boom stand. The trinocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The ball-bearing design of the double-arm boom stand allows users to make the horizontal movement of the microscope very easy just at the touch of a finger. The LED ring light provides even, bright and cool illumination. The high optical resolution, super-wide field of view, large magnifying zoom range 52:1, and long working distance 8" makes this microscopy system an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-180X Ball-Bearing Boom Stereo Zoom Microscope with 144 LED ring Light Ball-bearing Allows You to Move Horizontally the Microscope Head at the Touch of a Finger! Powerful 144 LED Ring Light with Dimmer High Resolution Optical System with Superior Flatness and Contrast, and True Color Images Erect Stereo Sharp Images Over a SUPER-Wide Field of View Accurate Alignment Ensures Extended, Fatigue-Free Viewing 45° Inclined Trinocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above picture Adjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 8" Large Working Distance Heavy-Duty Solid Steel Stand Finished with Stain Resistant Enamel Rugged Solid Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45° inclined 360° swiveling trinocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 and WF20X/10 Barlow Lens: 0.5X and 2.0X Objective: 0.7-4.5X Zoom Range: 52:1 Diopter Adjustment: ±5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Boom Stand: 22" ball-bearing double-arm overall length: 30", 16" high pillar, 11-1/2"x10-1/4"x1-0" solid cast steel base Accessories: eye-guards Packing List : One Trinocular Stereo Zoom Head Two Pairs of Super Widefield High-Eyepoint Eyepieces, 10X and 20X Two Balow Lenses, 0.5X and 2.0X One Ball-Bearing Double-Arm Boom Stand One Focusing Rack One 144 LED Ring Light One Ring Light Mou
- 3.5x-180x zoom microscope on ball-bearing boom stand
- Super widefield optics providing crisp clear stereo images
- Ball-bearing stand offering effortless horizontal adjustments
- 2-1/2" (65mm) field view and 8" (200mm) working distance
- Powerful 144 LED ring light
- Trinocular port for adding photo / video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.