SM-5 Trinocular Stereo Microscope 3.5X-180X on Ball Bearing Boom Stand w/Fiber Optic and 10MP Camer
- Mfr # SM-5TZZ-FOR-10M
- Zoro # G016376110
Specifications
Details
- MFR #
- SM-5TZZ-FOR-10M
- Zoro #
- G016376110
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Trinocular Stereo Microscope 3.5X-180X Magnification on Ball Bearing Boom Stand with Fiber Optic and 10MP Camera. This trinocular 3.5X-180X zoom stereo microscopy system is mounted on a versatile ball-bearing boom stand. It comes with a 10MP digital camera and a 150W fiber optical ring illuminator. The trinocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The double-arm boom stand is equipped with a versatile ball-bearing design, which allows users to make horizontal adjustments at the touch of a finger. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. The fiber optical halogen illuminator provides even, bright, full-spectrum light illumination. The top window design of the illuminator makes it convenient to change bulbs, and the auto-shut-off mechanism cuts off electricity automatically when the window is open. The high optical resolution, super-wide field of view, large magnifying zoom range 52:1, and long working distance 8" makes this microscopy sytem an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-180X Ball-Bearing Boom Stereo Zoom Microscope with 10MP Digital Camera and Fiber Optical Illuminator Friction-free Double-Arm Boom Stand Allows You to Adjust its Horizontal Position of the at the Touch of a Finger! 150W Fiber Optic Halogen Ring Illumination with Dimmer High Resolution Optical System with Superior Flatness and Contrast, and True Color Images Erect Stereo Sharp Images Over a SUPER-Wide Field of View Accurate Alignment Ensures Extended, Fatigue-Free Viewing 45° Inclined Trinocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above picture Adjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 8" Large Working Distance Heavy-Duty Solid Steel Stand
- 3.5X-180X zoom microscope on ball-bearing boom stand
- Ball-bearing stand offering effortless horizontal adjustments
- 2-1/2" (65mm) field view and 8" (200mm) working distance
- 150W fiber optic ring light, auto-shut-off, color filter slot
- 10MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.