SM-5 Trinocular Stereo Microscope 3.5X-45X Magnification on Ball Bearing Boom Stand
- Mfr # SM-5TX
- Zoro # G316376148
Specifications
Details
- MFR #
- SM-5TX
- Zoro #
- G316376148
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Trinocular Stereo Microscope 3.5X-45X Magnification on Ball Bearing Boom Stand. This is a trinocular 3.5X-45X zoom stereo microscope on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a trinocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces and a ball-bearing double-arm boom stand. The ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. The trinocular port enables to add photographic or video capability. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. Features : 3.5X-45X Stereo Zoom Microscope on Ball-Bearing Boom StandAllows You to Move the Microscope Head Forward and Back at the Touch of One Finger!Trinocular Port for Attaching a Microscope USB Camera, Video Camcorder or Digital Camera High Resolution with Great Flatness and ContrastErect Stereo Sharp Images over a SUPER Widefield of ViewAccurate Alignment Ensuring Fatigue-Free Long Time ViewingCrystal Clear Original True Color Images45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above pictureBoth Ocular-Tubes with Adjustable DiopterAdjustable Interpupillary DistanceFull Optical Glass ElementsPrecise Ground Glass Lenses8" 200mm Large Working DistanceVersatile Boom Stand Covering Large Working AreaHeavy-Duty Cast Steel Stand Finished with Stain Resistant EnamelRugged Solid Cast Steel BaseAll Metal Mechanical ComponentsRubber Eye-guards IncludedManufactured under ISO 9001 Quality Control StandardExcellent Unbeatable Low Price Guaranteed or the Difference Back!Satisfaction Guaranteed or Your Money Back!Specifications :Head: 45 degree inclined 360 degree swiveling trinocularEyepieces: 30mm super widefield high-eyepoint WF10X/20Objective: 0.7-4.5XBarlow Lens: 0.5XZoom Range: 13:1Diopter Adjustment: +/-5dpInterpupillary Distance: 2-3/16" - 2-15/16" 55-75mmWorking Distance: 8" 200mmField of View: 2-1/2" 65mm in diameterBoom Stand: 28" 710mm overall length, 16" 406mm high pillar, 11-1/2" x 10-1/2" x 3/4" 292mm x 267mm x 19mm solid steel baseAccessories: eye-guardsPacking List :One Trinocular Stereo Zoom HeadOne Pair of Super Widefi
- 3.5X-45X zoom microscope on ball-bearing boom stand
- Super widefield optics w/ crisp clear stereo images
- Ball-bearing stand offering effortless moving adjustments
- 2-1/2" (65mm) field view and 8" (200mm) working distance
- Trinocular Port for adding photo / video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.