SM-5 Trinocular Stereo Microscope 7X-180X Magnification on Ball Bearing Boom Stand
- Mfr # SM-5TYY
- Zoro # G916376159
Specifications
Product Information
- MFR #
- SM-5TYY
- Zoro #
- G916376159
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Trinocular Stereo Microscope 7X-180X Magnification on Ball Bearing Boom Stand. This is a trinocular 7X-180X zoom stereo microscope on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a trinocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces and a ball-bearing double-arm boom stand. The ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. The trinocular port enables to add photographic or video capability. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. Features : 7X-180X Stereo Zoom Microscope on Ball-Bearing Boom Stand Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger! Trinocular Port for Attaching a Microscope USB Camera, Video Camcorder or Digital Camera High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images over a SUPER Widefield of View Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above picture Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 4" Large Working Distance Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling trinocular Eyepieces: 30mm super widefield high-eyepoint WH10X/20 and WH20X/10 Objective: 0.7-4.5X Barlow Lens: 2.0X Zoom Range: 13:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Field of View: 1-1/4" 33mm in diameter Boom Stand: 28" 710mm overall length, 16" 406mm high pillar, 11-1/2" x 10-1/2" x 3/4" 292mm x 267mm x 19mm solid steel base Accessories: eye-guards Packing List : One Trinocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint 10X Eyepieces One Pair of Super
- 7X-180X zoom microscope on ball-bearing boom stand
- Super widefield optics w/ crisp clear stereo images
- Ball-bearing stand offering effortless moving adjustments
- 1-1/4" (33mm) field view and 4" (100mm) working distance
- Trinocular Port for adding photo / video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.