SM-6 Zoom Trinocular Stereo Microscope 7X-45X on Articulating Arm w/Fluorescent Light and 1.3MP Dig
- Mfr # SM-6T-FRL-M
- Zoro # G516376085
Specifications
Product Information
- MFR #
- SM-6T-FRL-M
- Zoro #
- G516376085
- UPC #
- -
- Country of Origin
- China
Description
SM-6 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification on Articulating Arm with Fluorescent Light and 1.3MP Digital Camera. This is a trinocular stereo zoom microscope with an articulating support system. The 3-section articulating arm uses spring tension with multiple locks to pivot and swing the microscope over a large area. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and super large stand. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined trinocular head ensures an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. The microscope also features a switched trinocular photo port for attaching an imaging device without the need to replace one of the eyepieces. The photo port is especially useful for attaching a video-capable camera for a live video stream that can be projected on a television or monitor. Our unmatched lineup of cameras offers endless possibilities, including computer-based imaging and measurements, time-lapse capture, and wi-fi or LAN networking. The articulating support system can be used to position the microscope over a large area, and over a large range of heights. The support system uses a heavy-duty clamp which should be mounted to a sturdy work surface up to 2" thick. The spring-tensioned arm sections can be individually locked to set a working height, while pivoting joints move freely to allow the microscope to be swung into place when needed. Features : 0.7X-4.5X Continuous Zoom Objective Lenses 30mm Super Widefield Oculars 4" 100mm Large Native Working Distance Crystal Clear Original True Color Images Erect Sharp Stereo Images over a Super Widefield of View High Resolution with Great Flatness and Contrast Full Optical Glass Elements Precise Ground Glass Lenses Accurate Alignment Ensuring Fatigue-Free Comfortable Observation 45 Degree Inclined Ocular Tubes for Viewing Comfort Both Ocular Tubes with Adjustable Diopters Adjusta
- 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Versatile flexible articulating arm with table clamp
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- The lightweight 8W fluorescent ring-light produces a smooth, encompassing field of light for use with any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.