SM-7 Articulating Zoom Trinocular Stereo Microscope 7X-90X on Articulating Stand w/Fluorescent Ring
- Mfr # SM-7TY-FRL
- Zoro # G316376988
Specifications
Product Information
- MFR #
- SM-7TY-FRL
- Zoro #
- G316376988
- UPC #
- -
- Country of Origin
- China
Description
SM-7 Series Articulating Zoom Trinocular Stereo Microscope 7X-90X Magnification on Articulating Stand with Fluorescent Ring Light. This trinocular 7X-90X zoom stereo microscope with articulating and base plate gives sharp and crystal clear images with high resolution. It comes with 30mm super widefield high-eye-point 10X eyepieces, a fluorescent ring light, a versatile articulating arm stand, and a trinocular port for photo or video attachment. This microscope provides 13:1 large zoom range and 4" 100mm large working distance. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor and/or electronic industry. Features : Trinocular port for photo or video attachment Continuous 7X-90X large zoom magnification 4" 100mm large working distance 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces 30mm SUPER widefield 10X eyepieces with 20mm field of view Adjustable interpupillary distance Sharp stereo erect images over a wide field view High resolution with great flatness and contrast Crystal clear original true color images Both ocular-tubes with adjustable diopter Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Versatile articulating stand covering extremely large working area Articulating arm with heavy-duty stand finished with stain resistant enamel All metal mechanical components Fluorescent ring light included Rubber eye-guards included Manufactured under ISO 9001 quality control system Excellent Specifications: Head: 45 degree inclined 360 degree rotatable trinocular Eyepieces: 30mm super widefield high-eyepoint 10X Barlow Lens: 2X Objective: 0.7-4.5X Zoom Range: 13:1 Working Distance: 4" 100mm Field of View: 1-1/4" 33mm Max Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: Heavy duty articulating arm with solid cast steel base Illumination: 8 Watt 110V 220V available fluorescent ring light Accessories: eye-guards Packing List : One Trinocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Super Widefield 2X Barlow Lens One Articulating Arm with Pillar and Base Plate One Focusing Rack One Fluorescent Ring Light One Ring Light Adapter One Pair of Eye-guards Weight: 65 lbs
- 7X-90X continuous super widefield zoom magnification
- Offering super widefield sharp clear erect stereo images
- Articulating arm stand offers great flexibility and covering large working area
- Trinocular port for adding photo or video capability
- 8W fluorescent ring light providing shadow-free illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.