SM-7 Binocular Zoom Microscope 3.5X-90X on Articulating Stand w/Base Plate and Fluorescent Ring Lig
- Mfr # SM-7BZ-FRL
- Zoro # G216376941
Specifications
Details
- MFR #
- SM-7BZ-FRL
- Zoro #
- G216376941
- UPC #
- -
- Country of Origin
- China
Description
SM-7 Series Binocular Zoom Microscope 3.5X-90X Magnification on Articulating Stand with Base Plate and Fluorescent Ring Light. This binocular 3.5X-90X zoom stereo microscope with articulating arm and base plate gives sharp and crystal clear images with high resolution. It comes with 30mm super widefield high-eyepoint 10X eyepieces, a fluorescent ring light, and a versatile articulating arm stand with base plate. This microscope provides 26:1 large zoom range and 8" 200mm large working distance. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor and/or electronic industry. Features: Continuous 3.5X-90X large zoom magnification 8" 200mm large working distance 45 degree inclined binocular head with SUPER widefield high-eyepoint eyepieces 30mm SUPER widefield 10X eyepieces with 20mm field of view Adjustable interpupillary distance Sharp stereo erect images over a wide field view High resolution with great flatness and contrast Crystal clear original true color images Both ocular-tubes with adjustable diopter Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Versatile articulating stand covering extremely large working area Articulating arm with heavy-duty stand finished with stain resistant enamel All metal mechanical components Fluorescent ring light included Rubber eye-guards included Manufactured under ISO 9001 quality control system Excellent Specifications: Head: 45 degree inclined 360 degree rotatable brinocular Eyepieces: 30mm super widefield high-eyepoint 10X Barlow Lenses: 0.5X and 2X Objective: 0.7-4.5X Zoom Range: 26:1 Working Distance: 8" 200mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: Heavy duty articulating arm with solid castal steel base Illumination: 8 Watt 110V 220V available fluorescent ring light Accessories: eye-guards Packing List : One Binocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One 0.5X Barlow Lens One 2X Barlow Lens One Articulating Arm with Pillar and Base Plate One Focusing Rack One Fluorescent Ring Light One Ring Light Adapter One Pair of Eye-guards User's Manual Download Shipping Weight: 65 lbs
- 3.5X-90X continuous super widefield zoom magnification
- Super widefield sharp clear erect stereo images
- Articulating arm stand offers great flexibility
- Heavy-duty plate base provides large working area
- Powerful 8W fluorescent ring light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.