Shop AMSCOPE
Create Account
SM-7B Binocular Zoom Stereo Microscope 7X-45X on Articulating Stand w/Base Plate and 70-LED Ring Li
- Mfr # SM-7B-48W
- Zoro # G716375987
product price:Â
$
727.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SM-7B-48W
- Zoro #
- G716375987
- UPC #
- -
- Country of Origin
- China
Description
SM-7B Series Binocular Zoom Stereo Microscope 7X-45X on Articulating Stand with Base Plate and 70-LED Ring Light. This binocular 7X-45X zoom stereo microscope with articulating arm and base plate gives sharp and crystal clear images with high resolution. It comes with 30mm super widefield high-eyepoint 10X eyepieces, a 70-LED ring light, and a versatile articulating arm stand with base plate. This microscope provides 6.5:1 large zoom range and 4" 100mm large working distance. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor and/or electronic industry. Features: Continuous 7X-45X large zoom magnification 4" 100mm large working distance 45 degree inclined binocular head with SUPER widefield high-eyepoint eyepieces 30mm SUPER widefield 10X eyepieces with 20mm field of view Adjustable interpupillary distance Sharp stereo erect images over a wide field view High resolution with great flatness and contrast Crystal clear original true color images Both ocular-tubes with adjustable diopter Accurate alignment ensuring a fatigue-free long time viewing Full optical glass elements Precise ground glass lenses Versatile articulating stand covering extremely large working area Articulating arm with heavy-duty stand finished with stain resistant enamel All metal mechanical components 70 LED ring light included Rubber eye-guards included Manufactured under ISO 9001 quality control system Excellent Specifications: Head: 45 degree inclined 360 degree rotatable brinocular Eyepieces: 30mm super widefield high-eyepoint 10X Objective: 0.7-4.5X Zoom Range: 6.5:1 Working Distance: 4" 100mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: Heavy duty articulating arm with solid castal steel base Illumination: 110-240V, 50-60HZ 70-LED ring light Accessories: eye-guards Packing List : One Binocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Articulating Arm with Pillar and Base Plate One Focusing Rack One 70-LED Ring Light One Ring Light Adapter One Pair of Eye-guards User's Manual Download Shipping Weight: 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.