SM-8 Binocular Zoom Stereo Microscope 7X-45X w/Articulating Arm Pillar Clamp and 144-LED Light
- Mfr # SM-8B-144S
- Zoro # G816376853
Specifications
Product Information
- MFR #
- SM-8B-144S
- Zoro #
- G816376853
- UPC #
- -
- Country of Origin
- China
Description
SM-8 Series Binocular Zoom Stereo Microscope 7X-45X Magnification With Articulating Arm Pillar Clamp and 144-LED Light. This binocular articulating stereo microscope comes with a pillar clamp and a 144-LED ring light. While offering sharp and crystal clear images, it is a perfect stereo microscopy system for multiple applications. The microscope has a super widefield optical system that provides a large zoom magnification range 6.5:1 and a large working distance 4", 100mm. With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries. with a retail value of $2,400.Features:A high quality super widefield optical system offers 7X-45X zoom magnification powerVersatile heavy-duty articulating arm with a vertical pillar and a clamp covers large working area4" 100mm large working distance30mm Super Widefield 10X EyepiecesSharp stereo images over a super widefield viewHigh resolution with great flatness and contrastCrystal clear original true color imagesAccurate alignment reduces eye strain for a More Comfortable ObservationBoth ocular tubes with adjustable dioptersAdjustable interpupillary distanceFull optical glass elementsPrecise ground glass lensesAll metal mechanical componentsRubber eye-guards includedManufactured under ISO 9001 quality control standardsExcellent Specifications:Head: 45-degree inclined, 360-degree swiveling binocularEyepieces: 30mm super widefield high-eyepoint WH10X/20Objective: 0.7-4.5XZoom Range: 6.5:1Diopter Adjustment: +/-5dpInterpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Accessories: eye-guardsPacking List :One Binocular Zoom Microscope HeadOne Pair of Super Widefield High-eyepoint 10X Eyepieces One Articulating Arm with a Pillar Clamp One Focusing Rack One 144-LED Ring Light One Ring Light Adapter One Pair of Eye-guards User's Microscope ManualShipping Weight: 35 lbs
- 7X-45X zoom magnification power with crisp stereo images
- 1-1/4" (33mm) super widefield of view
- 4" (100mm) large working distance
- Flexible articulating arm with a pillar and a clamp
- Powerful 144-LED ring light with built-in dimmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.