SM-8 Zoom Trinocular Stereo Microscope 3.5X-180X on Articulating Arm Pillar Clamp w/150W Fiber Opti
- Mfr # SM-8TZZ-FOR-10M
- Zoro # G016376820
Specifications
Details
- MFR #
- SM-8TZZ-FOR-10M
- Zoro #
- G016376820
- UPC #
- -
- Country of Origin
- China
Description
SM-8 Series Zoom Trinocular Stereo Microscope 3.5X-180X Magnification on Articulating Arm Pillar Clamp with 150W Fiber Optic Ring Light Adapter and 10MP Digital Camera. This is a great turnkey package for an articulating pillar arm stereo microscope with a fiber optic ring illuminator and a 10MP digital camera. It includes one 3.5X-180X trinocular zoom microscope, an articulating pillar arm, a 150 Watt fiber optic ring light and a 10MP USB digital camera. Offering sharp and crystal clear images, this unit is a perfect stereo microscopy system for multiple applications. With 30mm super widefield, high-eyepoint optics, it provides a very large zoom magnification range 52:1 and a large working distance 8", 200mm. The articulating arm provides great flexibility with its vertical pillar and the clamp. The fiber optic ring illuminator provides bright, even and cool illumination. It has a 35" 890mm long metal-sheathed fiber optic light cable and a top-open-window design which is convenient for changing bulbs. It has an auto-shut-off mechanism that will cut off electricity automatically while the window is open. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries. Features: A high quality super widefield optical system offering 3.5X-225X zoom magnification power Versatile heavy-duty articulating arm with a vertical pillar and clamp covers large working area 8" 200mm large working distance 30mm Super Widefield 10X Eyepieces Sharp stereo images over a super widefield view High resolution with great flatness and contrast Crystal clear original true color images Accurate alignment reduces eye strain for a More Comfortable Observation Both ocular tubes have adjustable diopters Adjustable interpupillary distance Full optical gl
- 3.5X-180X zoom magnification power with crisp stereo images
- 2-1/2" (65mm) super widefield of view and 8" (200mm) large working distance
- Flexible articulating arm with a pillar and a clamp
- Powerful 150W fiber optic ring illuminator
- 10MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.