SM-8 Zoom Trinocular Stereo Microscope 3.5X-90X on Articulating Arm Pillar Clamp w/144-LED and 8MP
- Mfr # SM-8TZ-144S-8M
- Zoro # G516376801
Specifications
Details
- MFR #
- SM-8TZ-144S-8M
- Zoro #
- G516376801
- UPC #
- -
- Country of Origin
- China
Description
SM-8 Series Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Articulating Arm Pillar Clamp with 144-LED and 8MP Digital Camera. This is a great turnkey package for a stereo microscope with an articulating pillar arm and a 8MP digital camera. It includes a 3.5X-90X trinocular zoom microscope, an articulating pillar arm, a 144-LED ring light and a 8MP USB digital camera. Offering sharp and crystal clear images, this unit is a perfect stereo microscopy system for multiple applications. With 30mm super widefield, high-eyepoint optics, it provides a very large zoom magnification range 26:1 and a large working distance 8", 200mm. With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries. Features: A high quality super widefield optical system with 8MP digital camera offers 3.5X-90X zoom magnification power Versatile heavy-duty articulating arm with a vertical pillar and a clamp covers large working area 8" 200mm large working distance 30mm Super Widefield 10X Eyepieces Sharp stereo images over a super widefield view High resolution with great flatness and contrast Crystal clear original true color images Accurate alignment reduces eye strain for a More Comfortable Observation Both ocular tubes with adjustable diopters Adjustable interpupillary distance Full optical glass elements Precise ground glass lenses All metal mechanical components Rubber eye-guards included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications: Head: 45-degree inclined, 360-degree swiveling trinocular Eyepieces: 30mm super widefield high-eyepoint WH10X/20 Barlow Lens: 0.5X a
- 3.5X-90X zoom magnification power with crisp stereo images
- 2-1/2" (65mm) super widefield of view and 8" (200mm) large working distance
- Flexible articulating arm with a pillar and a clamp
- Powerful 144-LED ring light with built-in dimmer
- 8MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.