SW-1 Fixed Power Binocular Stereo Microscope 10X-30X Magnification on Table Pillar Stand
- Mfr # SW-1BR13-V331
- Zoro # G716376793
Specifications
Product Information
- MFR #
- SW-1BR13-V331
- Zoro #
- G716376793
- UPC #
- -
- Country of Origin
- China
Description
SW-1 Series Fixed Power Binocular Stereo Microscope 10X-30X Magnification on Table Pillar Stand. Incorporating all of the desired features of a top notch quality laboratory instrument, this excellent binocular stereo microscope comes with 10x and 30x magnification settings. Designed to meet the demands of modern professional microscopy applications, this unit exceeds all expectations. With it's super widefield optics, high resolution, and excellent depth within a broad field of view, it can suit a large variety of applications. The key feature of this stereo microscope is that it is parfocal, so you can easily change magnification powers without having to adjust the focus on the microscope! The high eye-point eyepieces provide plenty of space for using eyeglasses with the microscope, and rubber eye guards assist in blocking any ambient light from affecting your image. This microscope is an ideal instrument for gemologists, jewelry dealers, and collectors of all sorts. Note: This unit is the microscope only, and does not come with a light source. Optics Two sets of stereo objective lenses produce clear, sharp images at fixed magnifications. This microscope uses the Greenough design, with tilted lenses to provide the necessary depth perception. You can easily switch between 1X and 3X lenses by rotating the nosecone to the appropriate setting. With the included 10X eyepieces, the microscope provides 10X and 30X magnification. Features : A great super widefield stereo microscope 10X and 30X super widefield parfocal magnification settings 45 degree inclined binocular head with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4"100mm large working distance Sharp stereo erect parfocal images over a super widefield of view Adjustable interpupillary distance Ocular-tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensuring a fatigue-free comfortable observation High resolution with great flatness and contrast Crystal clear original true color images Full optical glass elements Precise ground glass lens Metal track stand finished with stain resistant enamel All metal mechanical components Rubber eye-guards included Manufactured under strict ISO 9001 quality control system Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: super widefield 10X Objectives: 1X & 3X Working Distance: 4" 100mm Diopter Adjustment: +/-5dp Interpupillary Distanc
- 10X and 30X magnifications using high-quality Greenough stereoscopic objective lenses
- Super widefield sharp clear erect parfocal stereo images
- Super large field of view and large working distance
- Track stand with handle and beveled base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.