SW-2 Super Widefield Binocular Stereo Microscope 10X-30X on Track Stand w/Top & Bottom Lights
- Mfr # SW-2BR24-V331
- Zoro # G116376607
Specifications
Product Information
- MFR #
- SW-2BR24-V331
- Zoro #
- G116376607
- UPC #
- -
- Country of Origin
- China
Description
SW-2 Series Super Widefield Binocular Stereo Microscope 10X-30X Magnification on Track Stand with Top & Bottom Lights. This 20X and 40X magnification setting binocular stereo microscope with 3W top and bottom LED lights. It incorporates all common microscope features needed in a high quality laboratory instrument. This microscope provides super widefield optics, high resolution and good depth within a broad field of view. The super widefield optical system provides crystal clear images and large working distance. The 45 degree inclined binocular and high-eye-point design ensures an easy observation. The 3W top and bottom LED lights offer versatile illuminations. This microscope is an ideal instrument for industry inspections. Features : A great super widefield stereo microscope 20X and 40X super widefield confocal magnification settings 45 degree inclined binocular head with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4"100mm large working distance Sharp stereo erect confocal images over a super widefield of view Adjustable interpupillary distance Ocular-tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensuring a fatigue-free comfortable observation High resolution with great flatness and contrast Crystal clear original true color images Full optical glass elements Precise ground glass lens Metal track stand finished with stain resistant enamel All metal mechanical components Rubber eye-guards included Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: super widefield 10X Objectives: 2X & 4X Working Distance: 4" 100mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Transmitted Bottom Illumination: LED Packing List : One Binocular Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Tall Track Stand with Flat Base One White/Black Plastic Plate One Focusing Rack One Pair of Eye-guards User's Manual Download Shipping Weight: 20 lbs
- 20X and 40X widefield magnification settings
- Sharp, clear, erect stereo images
- Super large field of view and large working distance
- Tall track stand with flat base
- 3W top and bottom LED illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.