SW-2T Trinocular Stereo Microscope 10X-20X-30X-60X Magnification with Top & Bottom Lights
- Mfr # SW-2T13Z
- Zoro # G716376618
Specifications
Product Information
- MFR #
- SW-2T13Z
- Zoro #
- G716376618
- UPC #
- -
- Country of Origin
- China
Description
SW-2T Series Trinocular Stereo Microscope 10X-20X-30X-60X Magnification with Top & Bottom Lights. This is a top-class trinocular 10X-20X-30X-60X stereo microscope. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern professional microscopy applications, this microscope exceeds all expectations. The trinocular port enables to add photographic or video capability. The versatile illumination system with the microscope provides both incident top lighting and transmitted bottom lighting with intensity controls. The top lighting shining down onto objects is used for the observation of surface details and fine structures of three-dimensional objects. The transmitted illumination through the frosted stage plate is for the observation of the objects that allows light to get through them, like slides, diamond and etc. This microscope provides super widefield optics, high resolution and good depth within a broad field of view. With super widefield eyepieces, it provides crystal clear images and large working distance. The 45 degree inclined trinocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eyeguards provide further comfort. This microscope is an ideal instrument for gemologists, jewelry dealers and collectors. Features: A great super widefield trinocular stereo microscope with dual halogen lights 10X-20X-30X-60X super widefield magnification settings Trinocular design for photographic or video capability 45 degree inclined eyetubes with super widefield eyepieces 30mm super widefield high-eyepoint 10X eyepieces 4 degree 100mm large working distance Sharp stereo erect images over a super widefield of view Adjustable interpupillary distance Ocular-tube with adjustable diopter High-eyepoint design for easy observation including eyeglass wearers Accurate alignment ensuring a fatigue-free comfortable observation High resolution with great flatness and contrast Crystal clear original true color images Full optical glass elements Precise ground glass lens Metal pillar stand finished with stain resistant enamel All metal mechanical components Built-in Epi-illumination and transmitted lighting system with adjustable intensity CE approval electric apparatus Rubber eyeguards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head: 45 degree inclined 360 degree swiveling trinocular Eyepiece
- 10X-20X-30X-60X super widefield magnification settings
- Super widefield sharp clear erect stereo images
- Pillar stand w/ both incident & transmitted halogen lights
- Adjustable lighting intensities with separate controls
- Trinocular port for adding photo or video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.