SW-3 Binocular Stereo Microscope 10X-15X-30X-45X Magnification on Single-Arm Boom Stand
- Mfr # SW-3B13Y
- Zoro # G316376537
Specifications
Product Information
- MFR #
- SW-3B13Y
- Zoro #
- G316376537
- UPC #
- -
- Country of Origin
- China
Description
SW-3 Series Binocular Stereo Microscope 10X-15X-30X-45X Magnification on Single-Arm Boom Stand. This binocular stereo microscope gives 10X-15X-30X-45X magnification settings with sharp clear images and high resolution. It comes with super widefield and high-eyepoint eyepieces and a single arm boom stand. It offers large working distance and versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor or electronic industry. Features : High Resolution with Great Flatness and Contrast Binocular Head with Super Widefield Eyepieces Both Ocular-Tubes with Adjustable Diopter 10X-15X-30X-45X Magnifications Large Working Distance Full Metal Stand Construction Single Arm Boom Stand with Solid Base Optional Fiber Optical Illuminator or Fluorescent Ring Light Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: super widefield WH10X/20MM Objectives: 1X & 3X Barlow Lens: 1.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm Stage Plates: a frosted glass objective plate and a white/black plastic plate with diameter: 4" 100mm Accessories: a paired eye-guards Packing List : One Binocular Stereo Microscope Head with 1X & 3X Objectives One Pair of Super Widefield 10X Eyepieces One Super Widefield 1.5X Barlow Lens Single-arm Boom Stand with Focusing Rack One Pair of Eye-guards User's Manual Download Shipping Weight: 60 lbs
- 10X-15X-30X-45X super widefield magnification settings
- High quality optics offers crystal clear stereo images
- Sturdy single-arm boom stand with cast steel solid base
- Large field of view and long working distance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.