SW-3 Trinocular Stereo Microscope 20X-30X-40X-60X Magnification on Single Arm Boom Stand
- Mfr # SW-3T24Y
- Zoro # G616376657
Specifications
Product Information
- MFR #
- SW-3T24Y
- Zoro #
- G616376657
- UPC #
- -
- Country of Origin
- China
Description
SW-3 Series Trinocular Stereo Microscope 20X-30X-40X-60X Magnification on Single Arm Boom Stand. This trinocular 20X-30X-40X-60X stereo microscope offers high resolution, crystal clear images and large working distance. Its trinocular port enables to add photographic or video capability. This microscope comes with super widefield, high-eyepoint, 30mm 10X eyepieces and heavy-duty boom stand. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in electronic & semiconductor industry. Features : 20X-30X-40X-60X Magnification Powers Boom Stand for Versatility and Large Working Area Trinocular Port for High Quality Photographs or Video Upright Photo Tube for Attaching a Digital Camera, Digital Video Camcorder or USB Camera 45 Degree Inclined Trinocular Head with SUPER WIDFIELD High-Eyepoint Eyepieces SUPER WIDFIELD 30mm WF10X/20 Eyepieces Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel Large Working Distance Ocular-Tubes with Adjustable Diopter High Resolution with Great Flatness and Contrast Rugged Solid Cast Metal Base Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Adjustable Interpupillary Distance Rubber Eyeguards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 360 degree swiveling 45 degree inclined trinocular Eyepiece: 30mm, super widefield, high-eyepiont, WF10X/20 Objectives: 2X & 4X Barlow Lens: 1.5X Diopter Adjustment: +/-5dp Working Distance: 4-0" 100mm Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Boom Stand: 16" arm overall: 25", 17" high pillar, 9.0"x9.0"x1.5" solid steel base Accessories: rubber eye-guards Packing List : One Trinocular Stereo Microscope Head with 2X & 4X Objectives One Pair of Super Widefield 10X Eyepieces One Super Widefield 1.5X Barlow Lens Single-arm Boom Stand with Focusing Rack One Pair of Eye-guards User's Manual Download Shipping Weight: 60 lbs
- 20X-30X-40X-60X super widefield magnification settings
- High quality optics offers crystal clear stereo images
- Sturdy single-arm boom stand with cast steel solid base
- Large field of view and long working distance
- Trinocular port for adding photo or video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.