T670 Fluorescence Trinocular Compound Microscope 40X-1000X w/Blue-band LED and 5.3MP USB 2.0 C-moun

  • Mfr # T670Q-PL-FLLED-B-5MBI

  • Zoro # G316376612


product price:  $4,678.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T670Q-PL-FLLED-B-5MBI
Zoro #
G316376612
UPC #
-
Country of Origin
China

Description

T670 Series Fluorescence Trinocular Compound Microscope 40X-1000X Magnification with Blue-band LED and 5.3MP USB 2.0 C-mount Camera. The T670Q-PL is designed to be a fully-scalable and economical laboratory microscope. This model adds LED-based epi-fluorescence illumination for blue-band excitation. This high-efficiency, targeted illumination system provides superior isolation for speific fluorophores. The optical system is infinity-corrected to ensure reliable, low-distortion magnification, with plan-achromatic corrections for accurate colors, excellent field flatness and edge-to-edge sharpness. A quintuple lens-turret is used, providing five levels of magnification. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast and definition. Additional upgrades are available for phase-contrast and darkfield, making this microscope perfect for scaling laboratories and advanced education. The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, both eyepieces can be independently adjusted to fine-tune focus. The switched trinocular port provides a dedicated mount for a camera to record photos or videos, and is height-adjustable to match focus with the eyepieces. The port uses our 23mm YX-type interchangeable interface which can be replaced with an optional C-mount adapter. The quintuple objective turret provides instant access to 5 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, soil, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Built on Koehler illumination principals, the sub-stage lighting provides evenly-distributed ligh


  • A scalable epi-fluorescence microscope for laboratories and universities
  • Narrow-band blue LED illumination for high-efficiency excitation with variable intensity
  • LED excitation does not require warm-up or cool-down periods, and is much safer than high-pressure arc-lamps
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The quintuple lens turret is equipped with five plan-achromatic objective lenses producing high-contrast images with edge-to-edge sharpness.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.