Trinocular Articulating Zoom Stereo Microscope 7X-45X Magnification with Clamp
- Mfr # SM-6T
- Zoro # G216376095
Specifications
Details
- MFR #
- SM-6T
- Zoro #
- G216376095
- UPC #
- -
- Country of Origin
- China
Description
SM-6T Series Trinocular Articulating Zoom Stereo Microscope 7X-45X Magnification with Clamp. This 7X-45X stereo zoom microscope includes a 7X-45X trinocular head and an articulating arm with clamp, providing crystal-clear sharp images and versatile flexibility. With 30mm super widefield high-eyepoint 10X eyepieces, the microscope offers 6.5:1 large zoom magnification power, 4" 100mm large working distance, and 1-1/4" 33mm super wide field of view. It is a perfect inspection microscopy system. It is an ideal instrument for research labs, gemologists or anyone in semiconductor or electronic industry. Features : A great 7X-45X trinocular stereo zoom microscope on an articulating arm with clamp 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces Trinocular design for photo/video capability Sharp stereo erect images over a wide field view Crystal clear original true color 4" 100mm large working distance 30mm SUPER widefield 10X eyepieces Adjustable interpupillary distance Both ocular-tubes with adjustable diopter High-eyepoint design for comfortable observation, especially for glass wearers High resolution with great flatness and contrast Accurate alignment ensuring a fatigue-free long time view Full optical glass elements Precise ground glass lens Versatile articulating stand with clamp covering extremely large working area Heavy duty articulating arm stand with clamp finished with stain resistant enamel All metal mechanical components Rubber eye guards included Manufactured under ISO 9001 quality control standard Excellent Specifications : Head: 45 degree inclined 360 degree rotatable trinocular Eyepieces: 30mm super widefield high-eyepoint 10X Objective: 0.7-4.5X Zoom Ratio: 6.5:1 Working Distance: 4" 100mm Field of View: 1-1/4" 33mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Stand: heavy duty articulating arm with clamp Accessories: eye-guards Packing List : One Trinocular Zoom Microscope Head One Pair of Super Widefield High-eyepoint 10X Eyepieces One Articulating Arm with Clamp One Focusing Rack One Pair of Eye-guards User's Manual Download Shipping Weight: 30 lbs
- 7X-45X stereo continuous zoom magnification power
- Super widefield sharp clear erect stereo images
- 1-1/4" super widefield of view and 4" working distance
- Versatile flexible articulating arm
- Trinocular port for adding photo or video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.