ZM-1 Zoom Trinocular Stereo Microscope 2X-180X on Pillar Stand w/Dual Fiber Gooseneck Lights
- Mfr # ZM-1TZ3-FOD
- Zoro # G116379707
Specifications
Product Information
- MFR #
- ZM-1TZ3-FOD
- Zoro #
- G116379707
- UPC #
- -
- Country of Origin
- China
Description
ZM-1 Series Zoom Trinocular Stereo Microscope 2X-180X Magnification on Pillar Stand with Dual Fiber Gooseneck Lights. The ZM-1T brings together high-resolution stereo optics and a modern design. The ZM series shows improvements in resolution, contrast, and distortion compared to our staple SM series. This trinocular model has an additional port for mounting a camera, so you can record video or photos without replacing an eyepiece. The table-stand provides a solid and fundamental support system that won't take up a lot of space. This model is especially popular in laboratories and workshops due to it ease-of-use and reliability. OpticsThe advanced optical system in the ZM series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus-depth and a large working-distance, with symmetrical zoom knobs to easily move through magnifications. 10X eyepieces are included, as well as 0.3X and 2X Barlow lenses to provide an expanded magnification range from 2X-180X, with high-eyepoint optics to accommodate glasses or goggles. Ocular Adjustment Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Trinocular Port The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images. Pillar Stand with Large Base The pillar-style stand provides fundamental support and functionality for use with this stereo microscope. The large base creates a stable foundation and work surface, with a reversible black/white centered plate which can offer contrast to light or dark specimens. The focusing block is mounted to a column, allowing the block to rotate and slide for flexible positioning. The blocks large focusing knobs provide excellent grip for easy control, and are tension-adjustable. Additional ItemsThis package includes a powerful 150W illuminator with dual fiber-optic goosenecks. The incandescent light-source projects ultra-bright, full-spectrum light which is channeled through dual 22" gooseneck fiber-optic light-guides. This allows you to use two sources of direct lighting from virtually any angle. The flexible, heavy-duty metal-
- 2X-180X extended zoom magnification using high-resolution Greenough stereoscopic objective lenses with 10X and 20X eyepieces, and 0.3X and 2X Barlow lenses.
- High-resolution ZM series optics provide improved sharpness with lower distortion
- The pillar-style stand provides fundamental support and functionality with a large base for stability and an ample working surface
- Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- A trinocular photo-port provides a dedicated mount for adding a camera.
- This microscope is ideal for laboratories, repair shops, and engravers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.