ZM-1 Zoom Trinocular Stereo Microscope 3.35X-90X on Pillar Stand w/80-LED Aluminum Ring Light
- Mfr # ZM-1TZ-80MW
- Zoro # G316378951
Specifications
Product Information
- MFR #
- ZM-1TZ-80MW
- Zoro #
- G316378951
- UPC #
- -
- Country of Origin
- China
Description
ZM-1 Series Zoom Trinocular Stereo Microscope 3.35X-90X Magnification on Pillar Stand with 80-LED Aluminum Ring Light. This ultimate trinocular stereo microscopy system comes with extremely super widefield optics and contemporary design. It includes a trinocular 3.35X-90X stereo zoom microscope and an aluminum 80-LED ring illuminator with metal control box. With 30mm extremely super widefield, high-eyepoint eyepieces and super widefield Barlow lenses, the microscope offers crystal clear sharp images, extremely large zoom magnification range 27:1 and large working distance 8". Its trinocular port enables to add photo or video capability. The fiber optic ring illuminator provides bright, even and cool illumination. This system is a perfect microscopy unit for industrial and/or biological laboratory applications. It is an ideal instrument for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. Features: A great ultimate trinocular inspection microscopy system with 80-LED solid aluminum ring light Trinocular port for photo or video attachment 3.35X-90X super large zoom magnification range Trinocular head with 45 degree inclined eye tubes Super high resolution with great flatness and contrast Extremely sharp and clear images 30mm SUPER widefield high-eyepoint eyepieces with 22mm field of view Sharp stereo erect images over a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopter Large working distance 8" 200mm Super large alloy stand with stain resistant enamel finish. Accurate alignment ensuring a fatigue-free long hour viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance 80-LED variable-intensity illuminator Heavy-duty metal control box Rubber eye guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head: 360 degree rotatable 45 degree inclined trinocular Eyepiece: 30mm super widefield high-eyepoint WH10X/22MM Barlow Lens: 0.5X & 2.0X Zoom Range: 0.335X-9.0X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Field of View: 2-3/4" 70mm in diameter Stand: 12.5"x10"x0.75" 320x260x20mm solid cast steel base Power Supply: 90V-230V Accessories: paired eye-caps Weight: 35 lbs Packing List: One Trinocular Stereo Zoom Head One Pair of
- 3.35X-90X Extreme widefield zoom optical system offering sharp stereo images
- 2-3/4" (70mm) large field view and 8" (200mm) large working distance
- Trinocular port for adding photo or videl capability
- Extra large pillar stand with solid base plate
- Heavy-duty 80-LED aluminum ring light with metal control box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.