ZM-1 Zoom Trinocular Stereo Microscope 6.7X-45X Magnification on Compact Table Stand
- Mfr # ZM-1TN
- Zoro # G916378986
Specifications
Product Information
- MFR #
- ZM-1TN
- Zoro #
- G916378986
- UPC #
- -
- Country of Origin
- China
Description
ZM-1 Series Zoom Trinocular Stereo Microscope 6.7X-45X Magnification on Compact Table Stand. This is a 6.7X-45X zoom-magnification stereo microscope with a compact table-stand. The high-reolution optics provide crystal-clear images over a large magnification range. The focusable, high-eyepoint eyepieces provide a maximum field-of-view of 32.8mm 1.3" at a working-distance of 100mm 4". The switched trinocular photo-port provides a dedicated mount for a camera. This microscope is ideal for electronics inspection and repair, as well as biological applications. Features : Trinocular port for photo or video attachment 6.7-45X zoom magnification range 30mm SUPER widefield high-eyepoint eyepieces with 22mm field-of-view Trinocular head with 45 degree inclined eye tubes Super high resolution with great flatness and contrast 4" 100mm large working distance Compact alloy stand with stain-resistant enamel finish Adjustable interpupillary distance Manufactured under restrict ISO 9001 quality control system for microscope Specifications : Head: 360 degree rotatable 45 degree inclined trinocular Eyepiece: 30mm super widefield high-eyepoint WH10X/22MM Zoom Range: 0.67X-4.5X Interpupillary Distance: 2-3/4" - 2-15/16"47-75mm Working Distance: 4" 100mm Maximum Field of View: 1.3" 32.8mm Stand: 10.75"x8.1"x1" solid cast steel base Packing List : One Trinocular Stereo Zoom Head One Pair 10X Eyepieces One Compact Pillar Stand One Focusing Rack
- 6.7X-45X zoom optical system offering sharp clear stereo images
- A 1.3" wide field of View and 4" (100mm) large working distance
- Trinocular port for adding photo or video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.