ZM-2 Ultimate Zoom Trinocular Microscope 3.35X-90X Magnification on Pillar Stand with Two Lights
- Mfr # ZM-2TZ
- Zoro # G216379720
Specifications
Product Information
- MFR #
- ZM-2TZ
- Zoro #
- G216379720
- UPC #
- -
- Country of Origin
- China
Description
ZM-2 Series Ultimate Zoom Trinocular Microscope 3.35X-90X Magnification on Pillar Stand with Two Lights. This trinocular stereo microscope is a fully coated optical system with extremely high resolution, giving sharp and crystal clear images. With extreme widefield high-eyepoint 10x eyepieces, it offers 3.35X-90X continuous zoom magnification with extremely great flatness and contrast. It provides large zoom range and long working distance. The trinocular port enables to add photographic or video capability. This microscope comes with both Epi-illuminator and transmitted illumination system. It is an ideal instrument for biological research, semiconductor and other industries that require precision-oriented observation. Features : Super High Resolution with Extremely Great Flatness and Contrast, Giving Sharp and Clear Images Trinocular Head with Extremely Widefield and High-eyepoint Eyepieces High Quality Trinocular Port for Photo/Video Capability Both Ocular-Tubes with Adjustable Diopter Large Zoom Magnification Range 3.35X-90X Large Working Distance Accurate Alignment Ensuring an Extended Fatigue-Free Viewing Full Metal Stand Construction Epi-Illuminator and Built-in Transmitted Illumination System with Adjustable Brightness GS & CE Approval Electric Apparatus Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling trinocular Eyepiece: 30mm super widefield high-eyepoint WF10X/22 Objective Zoom Range: 0.67-4.5X Barlow Lens: 0.5X and 2.0X Field of View Maximum: 1-1/2" 68mm in diameter Working Distance: up to 8" 200mm Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55 - 75mm Stage Plates: a frosted glass objective plate and a white/black plastic plate with diameter: 4" 100mm Illumination: 120AVC power supply and 12V/15W halogen Accessories: eye-caps, dust cover and clips Packing List : One Extreme Widefield Trinocular Stereo Zoom Microscope Head One Pillar Stand with Bottom Light One Focusing Rack One Halogen Top Light with Mounting Fixture One Trinocular Photo Port One Pair of Extreme Widefield WH10X/22 Eyepieces One Extreme Widefield 0.5X Barlow Lens One Extreme Widefield 2.0X Barlow Lens One Pair of Foldable Eye-Guards One Round Frosted Glass Working Plate One White/Black Round Plastic Working Plate One Pair of Clips One Power Cord One Dust Cover Two Halogen Spare Bulbs User's Manual Download Shipping Weight: 25 lbs
- 3.35X-90X continuous zoom magnification power offering top quality crystal clear sharp stereo images
- Fully-coated extreme widefield optical system with super great flatness and contrast
- Heavy-duty sturdy metal pillar stand finished with stain resistant enamel
- Flexible incident (top) halogen light with multi options of mounting places
- Powerful transmitted (bottom) halogen illumination
- Trinocuar port for adding photo/video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.