ZM-3 Ultimate Trinocular Zoom Microscope 2X-45X Magnification on Single-Arm Boom Stand
Mfr # ZM-3T3
Zoro # G916374803
Specifications
Product Information
- MFR #
- ZM-3T3
- Zoro #
- G916374803
- UPC #
- -
- Country of Origin
- China
Description
ZM-3 Series Ultimate Trinocular Zoom Microscope 2X-45X Magnification on Single-Arm Boom Stand. This is a 2X-45X trinocular stereo zoom microscope on boom stand with ultimate optical system offering top-level sharp clear images over an extremely wide field of view. It comes with extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eye-guards and a single-arm boom stand. The extreme widefield optics and high-eyepoint design ensure an easy and comfortable observation. The versatile single-arm boom stand offers huge flexibility and covers large working area. This stereo microscope is an ideal instrument for engineers and professionals who require precision-oriented observation. Features : 2X-45X Continuous Zoom Magnification Offering Top-Level Quality Images Sharp Stereo Erect Images over a Large Zoom Magnification Range Crystal Clear Original True Color Images High Resolution with Great Flatness and Contrast Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Large Working Distance Accurate Alignment Ensuring a Fatigue-Free Viewing Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45-degree inclined 360-degree swiveling trinocular Eyepiece: 30mm extreme widefield high-eyepoint WH10X/22 Barlow Lens: 0.3X extreme widefield Objective Zoom Range: 0.2-4.5X Zoom Ratio: 22.5 : 1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-1/8" - 2-15/16"55-75mm Field of View: 5-3/4" 145mm Working Distance: 14" 350mm Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Packing List : One Extreme Widefield Trinocular Stereo Zoom Microscope Head One Pair of Extreme Widefield 10X Eyepieces One Extreme Widefield 0.3X Barlow Lens One Single-arm Boom Stand with Focusing Rack One Pair of Foldable Eye-Guards User's Manual Download Shipping Weight: 65 lbs
- 2X-45X continuous zoom magnification power offers top quality crystal clear sharp erect stereo images
- Fully-coated extreme widefield optical system with super great flatness and contrast
- 5-3/4" (145mm) extremely large field of view and 14" (350mm) large working distance
- Flexible sturdy boom stand with solid steel base covers large working area
- Trinocular port for adding photo or video capability