ZM-3B Ultimate Zoom Binocular Stereo Microscope 2X-225X Magnification with Single-Arm Boom Stand
- Mfr # ZM-3BW3
- Zoro # G616379559
Specifications
Product Information
- MFR #
- ZM-3BW3
- Zoro #
- G616379559
- UPC #
- -
- Country of Origin
- China
Description
ZM-3B Ultimate Zoom Binocular Stereo Microscope 2X-225X Magnification with Single-Arm Boom Stand. This top quality stereo binocular zoom microscope is a fully coated optical system with super high resolution. It offers sharp clear images with extremely great flatness and contrast. It comes with super widefield high-eyepoint eyepieces and a single-arm boom stand. This microscope offers 2X-225X zoom magnification power, 5-3/4" 145mm extreme large field of view, and 14" 350mm large working distance. It is an ideal instrument for those who require precision-oriented observation. Features : Extreme High Resolution with Super Great Flatness and Contrast, Giving Sharp and Clear Images Binocular Head with Super Widefield and High-eyepoint Eyepieces Both Ocular-Tubes with Adjustable Diopter Large Working Distance Accurate Alignment Ensuring Fatigue-Free Viewing Heavy-duty Single-arm Boom Stand with Solid Base Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45-degree inclined 360-degree swiveling binocular Eyepiece: 30mm extreme widefield WH10X/22 and WH25X/9 Barlow Lens: 0.3X and 2.0X Objective Zoom Range: 0.2-18.0X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Field of View: 5-3/4" 145mm Working Distance: 14" 350mm Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Packing List : One Extreme Widefield Trinocular Stereo Microscope Head One Pair of Extreme Widefield WH10X/22 Eyepieces One Pair of Extreme Widefield WH25X/9 Eyepieces One Extreme Widefield 0.3X Barlow Lens One Extreme Widefield 2.0X Barlow Lens One Single-Arm boom Stand with Focusing Rack One Pair of Eye-Guards User's Manual Download Shipping Weight: 65 lbs
- 2X-225X continuous zoom magnification power offers top quality crystal clear sharp stereo images
- 5-3/4" (145mm) extreme widefield of view and 14" (350mm) large working distance
- Fully coated extreme widefield optical system with super great flatness and contrast
- Heavy-duty sturdy boom stand covers large working area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.