ZM-4 Extreme Widefield Binocular Stereo Microscope 6.7X-45X Magnification on 3D Boom Stand
- Mfr # ZM-4B
- Zoro # G016374703
Specifications
Product Information
- MFR #
- ZM-4B
- Zoro #
- G016374703
- UPC #
- -
- Country of Origin
- China
Description
ZM-4 Series Extreme Widefield Binocular Stereo Microscope 6.7X-45X Magnification on 3D Boom Stand. The ZM-4B matches high-resolution optics with a brawny boom-stand for demanding biological and industrial applications. The ZM series shows improvements in resolution, contrast, and distortion compared to our staple SM series. This model is especially popular in the QC, repair and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. Optics The advanced optical system in the ZM series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus-depth and a large working-distance, with symmetrical zoom knobs to easily move through magnifications. 10X wide-field eyepieces provide an ample magnification range from 6.7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. Magnifications and Working-Distances Objective Eyepiece Standard 100mm WD 10X 6.7X-45X Ocular Adjustment Easy Adjustments for Any UserDual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Double-arm Boom-Stand Heavy-duty, Multi-pivoting SupportThe multi-pivoting, double-arm stand provides a stable, flexible support system. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Specifications Microscope Head Head Type Binocular, 45° incline, 360° rotatable Optical System Greenough stereoscopic Interpupillary Adjustment Sliding, 54-76mm Ocular-port Diameter 30mm Dioptric Adjustment Both oculars, ±5dp Eyepieces 10X Photo Port --> Objective Lenses 0.67X-4.5X zoom, NA 0.0715 @ 4.5X Objective Resolution 214.5-lp/mm @ 4.5X Native Field-of-View 4.9mm-32.8mm Native Working Distance 100mm Auxiliary Lens Mount 48mm thread Auxiliary Barlow Lenses Included none included Stand Stand Type Double-arm boom-stand with ball-bearing movement, cast-steel base Stand Dimensions 20" double-arm overall length: 30", 17" high pillar, 10-1/4"x8-1/4"x2
- 6.7X-45X zoom magnification using high-resolution Greenough stereoscopic objective lenses.
- High-resolution ZM series optics provide improved sharpness with lower distortion
- A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not
- Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- This microscope is ideal for laboratories, repair shops, and engravers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.