ZM-4 Professional Zoom Binocular Stereo Microscope 6.7X-112.5X on Double Arm Boom Stand
- Mfr # ZM-4BW-FOR
- Zoro # G016374574
Specifications
Product Information
- MFR #
- ZM-4BW-FOR
- Zoro #
- G016374574
- UPC #
- -
- Country of Origin
- China
Description
ZM-4 Series Professional Zoom Binocular Stereo Microscope 6.7X-112.5X Magnification on Double Arm Boom Stand. This is a binocular 6.7X-112.5X extreme widefield zoom stereo microscope on a versatile 3D boom stand with a fiber optic ring illuminator. Giving super crystal clear sharp images, it comes with a binocular head, two pairs of 30mm extreme widefield high-eyepoint eyepieces, a 3D double-arm boom stand, and a 150W fiber optic halogen ring illuminator. The 3D boom stand allows you to rotate the microscope head around three different axes; that is, you can point the microscope head in any direction you wish. This microscope offers super high resolution, extreme widefield of view, super wide magnifying zoom range, and large working distance. It is an ideal instrument for engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : A Contemporary Stereo Boom Microscope with Extreme Widefield Optics 6.7X-112.5X Zoom Range on 3D Double-Arm Boom Stand Allows You to Point the Microscope Head in Any Direction You Wish! 150W Fiber Optic Halogen Ring Illumination Super High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images with ExtremeWidefield of View Accurate Alignment Ensures Hours of Fatigue-Free Viewing Crystal Clear Original True Color Images 45°Inclined Binocular Head with Extreme Widefield High-Eyepoint Eyepieces 30mm WF10X/22 Extreme Widefield Eyepieces see the difference in the above picture Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 4" Large Working Distance Versatile Boom Stand Covers Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45° inclined 360° swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/22 and WF25X/9 Objective: 0.67-4.5X Zoom Range: 18:1 Diopter Adjustment: ±5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm Boom Stand: 20" double-arm overall length: 30", 17" high pillar, 10-1/4"x8-1/4"x2-0" solid cast steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint WF10X/22 Eyepieces One Pair of Super Widefield High-Eyepoint WF25X/9 Eyepieces One 3D Do
- 6.7X-112.5X Large zoom magnification power with crystal clear images
- Extreme widefield optical lenses offering sharp flatness and contrast
- 3D dual arm boom stand allows you to point microscope head in ANY directions desired
- 150W fiber optic ring offering shadow free illumination
- Auto-shut-off design for electrical safety; slot ready for color filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.