ZM-4 Ultimate Zoom Trinocular Stereo Microscope 2X-180X Magnification on Double Arm Boom Stand
- Mfr # ZM-4TV3
- Zoro # G616375247
Specifications
Product Information
- MFR #
- ZM-4TV3
- Zoro #
- G616375247
- UPC #
- -
- Country of Origin
- China
Description
ZM-4 Series Ultimate Zoom Trinocular Stereo Microscope 2X-180X Magnification on Double Arm Boom Stand. This top quality trinocular stereo zoom microscope is a fully coated optical system with super high resolution. It offers sharp clear images with extremely great flatness and contrast. It comes with 2X-180X extreme widefield optics and 3D dual-arm boom stand that allows you to point microscope head in any directions desired. This microscope offers 5-3/4" 145mm extremely large field of view, 14" 350mm extremely large working distance and 90:1 extremely large zoom ratio. It is an ideal instrument for those who require precision-oriented observation. Features : Extreme High Resolution with Super Great Flatness and Contrast, Giving Sharp and Clear Images Trinocular Head with Super Widefield and High-eyepoint Eyepieces Both Ocular-Tubes with Adjustable Diopter Large Working Distance Accurate Alignment Ensuring Fatigue-Free Viewing Heavy-duty 3D Dual-arm Boom Stand with Solid Base Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45-degree inclined 360-degree swiveling trinocular Eyepiece: 30mm extreme widefield WH10X/22 and WH20X/12 Barlow Lens: 0.3X and 2.0X extreme widefield Objective Zoom Range: 0.2-18.0X Zoom Ratio: 90:1 Working Distance: 14" 350mm Field of View: 5-3/4" 145mm Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Boom Stand: 20" double-arm overall length: 30", 17" high pillar, 10-1/4"x8-1/4"x2-0" solid cast steel base Packing List : One Extreme Widefield Trinocular Stereo Microscope Head One Pair of Extreme Widefield WH10X/22 Eyepieces One Pair of Extreme Widefield WH20X/12 Eyepieces One Extreme Widefield 0.3X Barlow Lens One Extreme Widefield 2.0X Barlow Lens One 3D Double-Arm boom Stand with Focusing Rack One Pair of Eye-Guards User's Manual Download Shipping Weight: 65 lbs
- 2X-180X continuous zoom magnification with super great flatness and contrast
- Extreme widefield fully-coated optical system offering top quality sharp images
- 5-3/4" (145mm) extremely large field of view and 14" (350mm) extremely large working distance
- 3D boom stand allows you to point microscope head in any directions desired
- Trinocular port for adding photo or video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.