ZM-4T Trinocular Zoom Stereo Microscope 2X-225X on Boom Stand w/High-speed 18MP Camera
- Mfr # ZM-4TW3-FOR-18MH3
- Zoro # G116375129
Specifications
Product Information
- MFR #
- ZM-4TW3-FOR-18MH3
- Zoro #
- G116375129
- UPC #
- -
- Country of Origin
- China
Description
ZM-4T Series Trinocular Zoom Stereo Microscope 2X-225X Magnification on Boom Stand With High-speed 18MP Camera. This is a trinocular 2X-225X extreme widefield zoom stereo microscope with an high-speed 18MP USB camera, providing super crystal clear sharp images. It comes with a trinocular zoom microscope with two pairs of 30mm extreme widefield high-eyepoint eyepieces, a versatile 3D double-arm boom stand, and a 150W fiber optic halogen ring illuminator. The digital camera captures still images and video, and allows you to view a live stream on your PC. This high-speed camera has a maximum frame-rate of 54fps at low resolution. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. The 3D boom stand allows you to rotate the microscope head around three different axes; that is, you can point the microscope head in any direction you wish. This microscope offers super high resolution, extreme widefield of view, super wide magnifying zoom range 112:1, and extremely large working distance 14", 356mm. It is an ideal instrument for engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 2X-225X Extreme Widefield Stereo Zoom Microscope with High Resolution Image System! 14" 350mm Extremely Large Working Distance! 112:1 Extremely Wide Zoom Ratio! 150W Fiber Optic Halogen Ring Illumination Super High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images with Extreme Widefield of View Accurate Alignment Ensures Hours of Fatigue-Free Viewing Crystal Clear Original True Color Images 45° Inclined Trinocular Head with Extreme Widefield High-Eyepoint Eyepieces 30mm WF10X/22 Extreme Widefield Eyepieces see the difference in the above picture Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 3D Double-Arm Boom Stand Allows Pointing Microscope Head in Any Direction You Wish, Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Compone
- Extreme widefield optical system offering crystal clear sharp images
- 3D dual arm boom stand allows you to point microscope head in any directions desired
- Powerful 150W halogen light illuminator offering shadow free even illumination
- Auto-shut-off design for electrical safety, and slot ready for color filters
- 18MP USB 3.0 digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.