This item is Discontinued.

Amtex Wall Mount TV Bracket, 17.52x4.80" YW-T016

This item is Discontinued.

Amtex

Wall Mount TV Bracket, 17.52x4.80" (Discontinued)

Mfr # YW-T016
Zoro # G606625079
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YW-T016
Zoro #
G606625079
UPC #
-
Country of Origin
China

Description

This slim line wall mount is an ultimate space saver with ease of installation. Adjustable viewing angle: tilt: -5 Deg. 15 Deg. Compatible with VESA (mounting hole pattern): Max 420 x 405mm VESA, min 60 x 100mm VESA. Heavy guage steel supports screens up to a max weight capacity of 75kg/165 lbs. Heavy metal gauge bracket. Helps reduce injury/liability of TVs falling over. Slim design helps in space and cable management. Space Saver: frees up space issues on the desk and cabinet area. Universal Brackets makes installation easy and convenient. Wall plate dimensions: 17.52 x 4.80". Arm dimensions: 16.73" x 1.30".

Ratings & reviews