Shop AMY HOWARD AT HOME

264285 16 oz Dark Tint Base

  • Mfr # 264285
  • Zoro # G004064388

product price: 
$
42.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
264285
Zoro #
G004064388
UPC #
684753577783
Country of Origin
United States

Description

16 oz, Dark Tint Base For One Step Paint, Chalky Vintage Finish, Resistant To Splatter, UV and Water Resistant, No Stripping, Sanding, Priming Or Sealing Needed.

Features
  • Rescue Restore Redecorate
  • For Indoor use
  • UV and water resistant
  • Used to be applied on wood, glass, resin, melamine, formica and more
  • No stripping, no sanding, no priming and no top coat needed
Specifications
  • Capacity: 16 oz
  • Finish: Chalky Vintage
  • Base Type : Dark Base
  • Full Cure Time: 1 Day
  • Coverage Area: 50 to 60 sq ft
  • Country of Origin: United States
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.