Shop ANCHOR
Create Account
102-1-4X1296PTFE 0.25 x 1296 in. Thread Sealant Tapes - White
- Mfr # 102-1/4X1296PTFE
- Zoro # G604043646
product price:Â
$
28.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102-1/4X1296PTFE
- Zoro #
- G604043646
- UPC #
- 604669148617
- Country of Origin
- China
Description
Features
- Easy installation, several wraps around the male threads and you're done
- Made of 100% PTFE
- Compatible with almost any process fluid
- Unlimited shelf life, no age deterioration, non-hardening
- Color: White
- Size: 0.25 x 1296 in.
- Proposition 65: No
- Country of Origin: USA
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.