This item is Discontinued.

This item is Discontinued.
Cable Tie, 8 in L, Natural, Nylon 6/6, 50 lb Strength, 500 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199267
- Zoro #
- G705728558
- UPC #
- 91887987553
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Self Cutting
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
Description
8" Natrual Self Cutting Cable Zip Ties - 500 Pack
Save time and frustration using the latest innovation from Ancor, a
self-cutting cable tie. Simply lock and twist to finish the job, with no
need for additional tools! This leaves a clean cut, which improves
appearance and eliminates the sharp tail while maintaining a 50 pound
tensile strength.
Save time and frustration using the latest innovation from Ancor, a
self-cutting cable tie. Simply lock and twist to finish the job, with no
need for additional tools! This leaves a clean cut, which improves
appearance and eliminates the sharp tail while maintaining a 50 pound
tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.