Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St

  • Mfr # 189131
  • Zoro # G703532485
product price: 
$
21.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
189131
Zoro #
G703532485
UPC #
91887862805
Country of Origin
United States

Description

Battery Cable Assembly, 4 AWG (21mm2) Wire, 3/8" (9.5mm) Stud, Red - 18" (45.7cm)
Ancor Marine Grade Standard Battery Cable Assemblies are manufactured with Ancor's premium UL1426 tinned copper battery cable. The battery cable is fine stranded to produce maximum conductivity and flexibility. In addition, all Ancor battery cable is flame retarded, UV inhibited, rated to 600V and 105°C. The lugs are tinned copper to avoid corrosion and last longer. Each end has a piece of Ancor's adhesive lined 3:1 heatshrink tubing placed over the electrical connection. The heatshrink tubing seals out moisture and other corrosive elements found in the marine environment, and provides strain relief to ensure a longer lasting battery connection.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews