Shop ANCOR

White Triplex Cable - 12/3 - White, Black, Green - Sold by the Foot

  • Mfr # 1313-FT
  • Zoro # G823512664

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1313-FT
Zoro #
G823512664
UPC #
-
Country of Origin
United States

Description

White Triplex Cable - 12/3 - White, Black, Green - Sold by the Foot Features: Ancor round triplex cable features white, green, and black Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available These cables exceed UL 1426 standards and are made from the highest quality ultra-flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing Ancor's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline, and ultraviolet radiation. Exclusive insulation is rated at 600 volts, 105 Degrees C dry and 75 Degrees C wet, and is resistant to heat and abrasion. Features three Marine Grade primary conductors (white, black, and green) in a white common jacket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.