Shop ANCRA & S-LINE

50025-10 Chain Binder Mini Lever - 375 lbs

  • Mfr # 50025-10
  • Zoro # G404147360

product price: 
$
48.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50025-10
Zoro #
G404147360
UPC #
92888335039
Country of Origin
China

Description

Chain Binder Mini Lever - 375 lbs

10 inch. Drop forged body with carbon steel hooks. Light weight tool is used in general farm and light duty binding applications where load factor is minimal. Clevis end hook swivels 360 degree for ease of handling. Tightener designed to toggle away from load.

Features
  • Chain Binder Mini Lever - 375 lbs
Specifications
  • Dimension: 12 x 3 x 12 in.
  • Cube: 432
  • Finish: Painted
  • LiftingHeight: 10 in.
  • Type: Mini
  • Usage: For General Farm And Light Duty Binding Applications Where Load Factor Is Minimal
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.