This item is Discontinued.

Anderson Anderson Teak TB-S-027BT 27 Inch Square Bar Table TB-S-027BT

This item is Discontinued.

Anderson

Anderson Teak TB-S-027BT 27 Inch Square Bar Table (Discontinued)

Mfr # TB-S-027BT
Zoro # G403849722
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB-S-027BT
Zoro #
G403849722
UPC #
-
Country of Origin
Indonesia

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours... This elegant square bar table is the perfect match for your small patio or your balcony.
  • Made from kiln dried first grade plantation grown teakwood (Tectona Grandis) from legal sources in Indonesia.
  • Marine grade brass and stainless steel fittings.
  • Natural finish.
  • Teak requires no varnishing due to its natural oil content.
  • Length: 27".
  • Width: 27".
  • Height: 42".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.