Shop ANDERSON
Create Account
HH001034075R Heater Hose Black 0.75 in. ID x 1 in. OD x 75 ft.
- Mfr # 4097879
- Zoro # G316346301
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4097879
- Zoro #
- G316346301
- UPC #
- -
- Country of Origin
- China
Description
For washing machine, dishwasher drainage, and automotive applications. Can be used as diesel or radiator hose. Excellent heat, ozone and weather resistance. Features Material: PVC Diameter: 3/4in Length: 75ft Color : Black Burst Pressure: 100 psi Eliminates squeaky floors Bridges gaps to 3/8in Max. VOC: 384 GPL Can be used as diesel or radiator hose Working pressure: 80 to 105 PSI Max operating temp: 212 deg. F Brittle temperature-40 deg. F PVC compounds with polyester braiding Penetrates wet, frozen treated lumber Ideal for bonding common building materials to concrete Meets or exceeds ASTM-D 3498 and APA-AFG-01 Coverage using 1/4in bead: 88 lineal feet For washing machine, dishwasher drainage, and automotive applications Packaging Type: Pack Specifications Dimension: 10.5in H x 10.5in W x 12in L Weight: 21 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.