Shop ANDERSON

PH181112050R Pool Hose Plastic - 50 ft.

  • Mfr # 4039251

  • Zoro # G104109293


product price:  $190.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4039251
Zoro #
G104109293
UPC #
32888194373
Country of Origin
China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours...

This hose utilizes high grade, corrugated ultra-low density polyethylene. This design offers high melting temperatures, superior flexibility, and is resistant to punctures and tears.

Features
  • Diameter: 1-1/2"
  • Length: 50'
  • Material: Plastic
  • Color: Blue
  • Suitable for Hot Water Use
  • Top of the line for pool, spa & vacuum applications
  • Non-toxic
  • Maximum operating temperature 150 degrees F.
  • Brittle point +5 deg
Specifications
  • Dimension: 20.1" H x 20.1" W x 20.1" L
  • Weight: 10.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.